Beli telescope lens di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  2. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.299.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  3. TRUSCO Scale Loupe (With Graduations)
    Mulai

    Rp399.900

    TRUSCO Scale Loupe (With Graduations)
    atribut:
    • Dimensions (Diameter phi x Height H) (mm): 35 x 43
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: Ten times
    • Measuring Range (mm) : 10
    • Minimum Indication (mm): 0.2
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
    • Weight (g): 20
  4. LEAF Exclusive Exchange Scale
    Mulai

    Rp1.999.900

    LEAF Exclusive Exchange Scale
    atribut:
    • Weight (g): 70
    • Overall Height (mm): 52
    • Lens Diameter (phi mm): 21
    • Minimum Indication (mm): 0.1
    • Material (Lens): Glass
    • Magnification (times): 10
    • Measuring Range (mm) : 25
    • Outer Diameter d (mm): About 42
    • Purpose of Use: Ideal for measuring various inspection objects.
  5. Dino-Lite Digital Microscope
    Mulai

    Rp3.599.900

    Dino-Lite Digital Microscope
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  6. TRUSCO Magnifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO Magnifier
    Deskripsi:
    General extended inspection.
    atribut:
    • Finishing Material: Lens: Glass
    • Purpose of Use: For general expansion inspection.
  7. monotaro Lakban Anti Slip Outdoor (Selotip)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

    monotaro Lakban Anti Slip Outdoor (Selotip)
    Deskripsi:
    Produk ini juga sering disebut dengan Safety Walk Tape
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 5
    • Abrasive Type: Mineral Particles (Aluminium Oxide)
    • Adhesive Power (g/25mm): 1500
    • Base Material: Aluminium Foil
    • Durability (years): about 1 to 1.5 (standard)
    • Extensibility (%): 25
    • Operating Temperature Range (°C): - 5 to 50
    • Specification: Both indoor and outdoor use.
    • Tape Thickness (mm): 1.55 (± 0.3)
    • Tensile Strength (kgf/25mm): 6
    • Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
  8. Shinwa Rules Loupe Pocket Type Microscope
    Mulai

    Rp389.900

    Shinwa Rules Loupe Pocket Type Microscope
    atribut:
    • Material: Body: ABS resin
    • Bulbs: led
    • Dimension: 83x33x20mm
    • Lens Magnification: 60 to 100 times
    • Luminous intensity: 12900mcd
    • Power: Alkaline battery LR 11303 pieces (included)
    • TRUSCO Number: 404-6293
  9. TRUSCO Stereo Microscope
    Mulai

    Rp10.999.900

    TRUSCO Stereo Microscope
    atribut:
    • Width (mm): 200
    • Weight (kg): 3.6
    • Height (mm): 275
    • Depth (mm): 255
    • Working Distance (mm): 100
    • Work Observable Height (mm): 95
  10. TRUSCO High Magnification Loupe X6 Black
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    TRUSCO High Magnification Loupe X6 Black
    atribut:
    • Material: Lens: glass, acrylic body: ABS
    • Finishing Material: Lens: Glass
    • Weight (g): 43
    • Type: Pocket magnifier
    • Lens Diameter (phi mm): 30
    • Magnification: 6
    • Purpose of Use: For precision work.
  11. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  12. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  13. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp16.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  14. Euromex Trinocular Stereo Zoom Microscope
    Mulai

    Rp22.999.900

    Euromex Trinocular Stereo Zoom Microscope
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  15. TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification
    Mulai

    Rp6.399.900

    TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification
    atribut:
    • Weight (kg): 4.1
    • Dimensions (WxDxH) (mm): 270x280x340
    • Working Distance (mm): 105
    • Work Observable Height (mm): 160
  16. Oxford Precision Folding Magnifier With Scale
    71%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp72.900

    Oxford Precision Folding Magnifier With Scale
    atribut:
    • Surface Treatment: Powder Coated
    • Additional Features: Folds flat Self-standing
    • Product Type: Pocket Magnifier
  17. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
Daftar Harga telescope lens Terbaru March 2026
monotaro Magnifying Lens (Magnifying Glass)Rp149.900
monotaro Substantial Microscope (Mikroskop)Rp3.299.900
TRUSCO Scale Loupe (With Graduations)Rp399.900
LEAF Exclusive Exchange ScaleRp1.999.900
Dino-Lite Digital MicroscopeRp3.599.900
TRUSCO MagnifierRp119.900
monotaro Lakban Anti Slip Outdoor (Selotip)Rp259.900
Shinwa Rules Loupe Pocket Type MicroscopeRp389.900
TRUSCO Stereo MicroscopeRp10.999.900
TRUSCO High Magnification Loupe X6 BlackRp479.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)